Zoro Homepage

M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length

  • Mfr # 17-8520

  • Zoro # G0818988


product price: $1.39
/ea
Sold in multiples of 7 for $9.73

Key Features

Hex Drive
Thread Size
M8-1.25
Screw Length
20 mm
Material
Stainless Steel
Finish
Plain
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-8520
Zoro #
G0818988
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Screw Length
20 mm
Drive Size
6 mm
Head Height
7.82mm
Dia./Thread Size
M8-1.25

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded
Weight
0.028

Description

Socket Head Cap Screw, Stainless Steel, Fastener Thread Size M8, Fastener Thread Length 20 mm, Screw, Socket Head Cap, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.