This item is Discontinued.

80/20 Storage Bin, Plastic, Blue, 127.00mm H, 139.70mm W, 276.23mm L 65-2250-BLU

Storage Bin, Plastic, Blue, 127.00mm H, 139.70mm W, 276.23mm L (Discontinued)

  • Mfr # 65-2250-BLU
  • Zoro # G0838490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65-2250-BLU
Zoro #
G0838490
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
276.23mm
Overall Width
139.70mm
Overall Height
127.00mm
Inside Width
111.13mm
Inside Height
120.65mm
Inside Length
260.35mm

Details

Color
Blue
Load Capacity
Not Specified
Material
Plastic
Item
Storage Bin

Description

The 80/20 - 65-2250-BLU Storage Bin is a sizable and functional storage solution. It has an inside length of 260.35mm, an inside width of 111.13mm, and an inside height of 120.65mm, providing ample space for various items. The overall dimensions are even more generous with a length of 276.23mm, a width of 139.70mm, and a height of 127.00mm.
Crafted from durable plastic material, this bin offers long-lasting utility in diverse settings due to its robust construction quality that can withstand regular use without compromising on performance or aesthetics. Its striking blue color adds visual appeal while making it easy to identify amongst other storage solutions.
Although the load capacity isn't specified for the item, it's designed to accommodate general storage needs efficiently in small businesses where organization is crucial for smooth operations.
This versatile bin is suitable for storing different types of materials or goods depending on your requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.