Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.8x8 Lawn Mower Tire, 4 Ply, Smooth

  • Mfr # A-B1TI55

  • Zoro # G702460260


product price: $62.99
/ea

Key Features

Tire Size
4.8x8
Tread Pattern
Smooth
Ply
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1TI55
Zoro #
G702460260
UPC #
3325965555
Country of Origin
United States

Dimensions

Tire Size
4.8x8

Details

Tread Pattern
Smooth
Ply
4
Item
Lawn Mower Tire

Description

TIRE-SMOOTH, 4.8X8, 4 PLY, Web Notes: Carlisle Smooth tires are used on front swivel casters for professional zero turn mowers. Larger, Web Notes: sizes are applicable for golf and grounds maintenance equipment., Dim A (1): 4.1, Includes: Tire only (does not include rim), Maximum Load: 760, Maximum PSI: 70, Mounted Diameter: 16.8, Mounted Width: 4.8, Ply: 4, Rim Width: 7, Tread Pattern: Smooth, Tread Style: Smooth Operators

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.