Zoro Homepage

Belt, Platform Drive 21" x6.5" x1.3"

  • Mfr # A-GX20305

  • Zoro # G901292327


product price: $43.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-GX20305
Zoro #
G901292327
UPC #
67195861179
Country of Origin
India

Description

Belt, Platform Drive, Color: Black, Length: 139.25", Material: Aramid Cord, Notes: 1/2" x 139.25" Wrapped Aramid Cord, Thickness: 0.456", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.