Set of 8 Pcs Decorative Rattan-Inspired Plastic Landscape Edging and Garden Fence Borders in a

  • Mfr # QI004675.8

  • Zoro # G915954402


product price:  $27.89
/ea

Key Features

Material
Plastic
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004675.8
Zoro #
G915954402
UPC #
651355046757
Country of Origin
China

Dimensions

Width
24 in
Length
0.2 in

Details

Item
Garden Essentials
Material
Plastic
Color
Brown

Description

Landscaping edging brings a craftsman's charm to any gardening or landscaping project. It's an essential tool for your garden, ideal for flower bed edging, enhancing flower bed decor, edging sidewalks, defining lawn borders, arranging planters, and creating rock gardens. Offering the most practical solution for delineating between the lawn and the flower bed or garden bed edging, it elevates your garden's aesthetic by precisely defining lawn and garden beds. Installation is straightforward, enabling you to achieve a beautifully landscaped yard without professional assistance, saving time and money. Crafting corners and ends is effortless, allowing you to create beautiful flower beds, tree rings, and garden borders with gentle, curved designs. Connecting edging pieces together is easy with overlapping connector posts, and the flexible ornamental edging can even double as a tree guard.


  • Created to add a touch of elegance, these landscape edging border is perfect for defining boundaries. It serves as your lawn edging border, patio fence, garden edging, or flower bed edging borders.
  • Crafted with durability in mind, this garden edging border can withstand varying weather conditions without rusting, rotting, melting, or peeling. It also ensures clean and defined lines in your garden, elevating its overall appearance.
  • These yard edging borders neatly partition your lawn and garden areas for mulch, gravel, soil, stone, and concrete, facilitating their distinct cultivation purposes. Additionally, they serve as weed barrier, preventing them from encroaching.
  • This garden bed edging provides the flexibility for effortless creation of straight sections, featuring built-in spines that can flex to form curves, tree rings, or be cut to fit corners. Plus, it's easy to install.
  • This decorative landscape border edging fence is ideal for garden pathway and indoor or outdoor decorations for occasions like Halloween, Thanksgiving, or Christmas, adding a stylish touch that makes the holiday season even more special.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.