TIRE-TRU POWER, 26X12X12, 4 PLY 11.75" x24" x24"

  • Mfr # A-B1TI175

  • Zoro # G902459934


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Tire Size
26x12x12
Ply
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1TI175
Zoro #
G902459934
UPC #
3325900002
Country of Origin
United States

Dimensions

Tire Size
26x12x12

Details

Ply
4
Item
Lawn Mower Tire

Description

TIRE-TRU POWER, 26X12X12, 4 PLY, Web Notes: Carlisle's bar tread design put power to the ground for equipment that demands pure traction in hard, Web Notes: and loose soil as well as snow. Commonly used on: Riding mowers, Garden tractors, Snowthrowers,, Web Notes: Tillers, ATV's and Utility Vehicles., Rim Width: 8.5, Tread Pattern: Tru Power, Tread Style: Big Biters, Dim A (1): 30.1, Includes: Tire only (does not include rim), Maximum Load: 1780, Maximum PSI: 20, Mounted Diameter: 25.6, Mounted Width: 12.3, Ply: 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.