11 x 6-5 in Lawn Mower Tire & Wheel Assembly, Gray, 2 PK
- Mfr # A5300610810804116005
- Zoro # G016020723
Key Features
Specifications
Product Information
- MFR #
- A5300610810804116005
- Zoro #
- G016020723
- UPC #
- 632726005344
- Country of Origin
- China
Dimensions
- Tire Size
- 11 x 6-5 in
- Tire Rim Dia.
- 5 in
- Wheel Width
- 3 in
- Wheel Diameter
- 11 in
- Tread Depth
- 0.75 IN
- Hub Dia.
- 1.654 in
- Overall Length
- 12 in
Details
- Item
- Lawn Mower Tire & Wheel Assembly
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Hub Color
- Gray
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- Aspect Ratio
- 0.8 IN
- Offset
- 0 in
- For Use With
- Lawn Mowers
Description
Elevate your Ikon XL ZT's performance with our Set of 2 tire and wheel assemblies, designed to be a perfect replacement for Ariens/Gravely part number 07101105. Offering an easy swap from old to new, these assemblies ensure your mower runs smoothly with minimal downtime. Ideal for maintaining pristine lawns, these assemblies combine durability with the precise fit and finish expected by Ariens/Gravely equipment owners. Also fits Ikon XL ZT. Before making your purchase, verify compatibility with your mower model by checking your owner's manual and serial number. Some of the Ikon series models require a different assembly that can be found by searching B08BTNWQFJ in the Amazon search bar.
- 4 Ply, Tubeless, Non-directional
- All Season
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.