TIRE-TURF CTR, 22X11X8, 4 PLY 10.5" x20" x20"

  • Mfr # A-B1SB6832

  • Zoro # G502463362


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Tire Size
22x11x8
Ply
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1SB6832
Zoro #
G502463362
UPC #
80971109355
Country of Origin
United States

Dimensions

Tire Size
22x11x8

Details

Ply
4
Item
Lawn Mower Tire

Description

TIRE-TURF CTR, 22X11X8, 4 PLY, Web Notes: The Carlisle Turf CTR tires protects the turf without sacrificing traction and provide options for a, Web Notes: variety of applications. The commercial grade compounds and tread designs will keep the, Web Notes: professionals busy., Dim A (1): 12.8, Includes: Tire only (does not include rim), Maximum Load: 9.4, Maximum PSI: 10, Mounted Diameter: 22.4, Mounted Width: 10.8, Ply: 4, Rim Width: 9, Tread Pattern: Turf CTR, Tread Style: Turf Handlers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.