13 x 5-6 in Lawn Mower Tire & Wheel, 4 Ply, Turf, Black, 2 PK
- Mfr # T0104135006
- Zoro # G416020699
Key Features
Specifications
Details
- MFR #
- T0104135006
- Zoro #
- G416020699
- UPC #
- 712038776245
- Country of Origin
- China
- Ply
- 4
- Tire Material
- Rubber
- Item
- Lawn Mower Tire & Wheel
- Hub Color
- Black
- Tread
- Turf
- Includes
- Tires (Wheels Not Included)
- Aspect Ratio
- 0.6 IN
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 13 x 5-6 in
- Tire Rim Dia.
- 6 in
- Tread Depth
- 0.55 IN
- Wheel Diameter
- 12 in
- Wheel Width
- 4-1/2 in
- Overall Length
- 12 in
Description
Unleash a new era of lawn maintenance with Antego Tire & Wheels' 13x5.00-6 4 Ply Turf Tires. This set of two high-quality, durable tires is designed to transform your mowing experience, making it smoother, more efficient, and kinder to your lawn. Outstanding Performance: Engineered with a unique Chevron tread pattern, these tires offer superior grip on a variety of surfaces, from grass and gravel to loose soil, without compromising the health of your turf. Enjoy a neat and even cut every time, enhancing the aesthetics and health of your lawn. Ultra-Durable: Constructed to withstand the rigors of regular use, these 4-ply tires boast a maximum load capacity of 440 pounds. Their robust nature not only provides a reliable mowing experience. 12.8in and a SW of 4.8in, ensures enhanced stability and a comfortable ride, even on rough terrain. The tires effectively absorb shocks, making your lawn maintenance tasks more enjoyable and less wearing on your equipment. Effortless Installation: These tires are easy to install on most small mowers, requiring only a PSI of 40 for a perfect fit on 6x4.5 wheels. Antego Tire & Wheels provides these top-notch tires, reflecting our commitment to quality, and performance. Revamp your lawn care routine with Antego Tire & Wheels' 13x5.00-6 4 Ply Turf Tires. Invest in your set today and witness a significant improvement in your mowing tasks. Remember to check your lawn mower's tire size before purchase to ensure compatibility. Our customer support team is here to assist with any inquiries. Disclaimer: Compatibility check advised before purchase.
- All Season
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.