WHEEL-RIBBED, 10X1.75X2, STEEL 2.1" x10" x10"

  • Mfr # A-B1SB285

  • Zoro # G302460196


product price:  $28.69
/ea

Key Features

Tire Size
10x1.75x2
Tread
Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1SB285
Zoro #
G302460196
UPC #
80971107478
Country of Origin
United States

Dimensions

Tire Size
10x1.75x2

Details

Item
Lawn Mower Wheel
Tread
Rib

Description

WHEEL-RIBBED, 10X1.75X2, STEEL, Center Hole: 1/2", Hub: 2-1/16", Centered Hub Type, Tread Pattern: Ribbed, Bearing Type: Ball, Style: Tiller Wheel, Wheel Color: White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.