26 x 12-16 in Lawn Mower Wheel Assembly, Kubota Orange, 4 PK
- Mfr # A16105006021030426120016
- Zoro # G016021010
product price:Â
$
1,314.99
/pk of 4, $328.75/ea
Free Shipping & Returns
Key Features
Tire Size
26 x 12-16 in
Tire Rim Dia.
16 in
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Tread Depth
0.26 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A16105006021030426120016
- Zoro #
- G016021010
- UPC #
- 810173180771
- Country of Origin
- China
Dimensions
- Tire Size
- 26 x 12-16 in
- Tire Rim Dia.
- 16 in
- Tread Depth
- 0.26 MM
- Wheel Width
- 10-1/2 in
- Wheel Diameter
- 26 in
- Overall Length
- 26 in
Details
- Item
- Lawn Mower Wheel Assembly
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Hub Color
- Kubota Orange
- Aspect Ratio
- 9.00 IN
- Surface Finish
- Powder Coated
- Offset
- -2.126 in
- Wheel Backspacing
- 0 in
- For Use With
- Lawn Mowers
Description
26x12.00-16 Tire and Wheel Assembly Set of 4 Compatible with Models #0304261216, K3441-17310, ZD1221, ZD1221, ZD1221L, BX Series, K2561-17610, 17450, ZD1511
- Compatible with Models #0304261216, K3441-17310, ZD1221, ZD1221, ZD1221L, BX Series, K2561-17610, 17450, ZD1511
- 4 Ply; Tubeless; Non Directional
- Tire and Wheel Assembly
- Powder Coated
- A3
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.