Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL-SMOOTH, 13X5X6, ORANGE, FP 12.15" x12.1" x5.85"

  • Mfr # A-B1FP106

  • Zoro # G102463199


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Tire Size
13x5x6
Tread Pattern
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1FP106
Zoro #
G102463199
UPC #
80971107662
Country of Origin
United States

Dimensions

Tire Size
13x5x6

Details

Tread Pattern
Smooth
Item
Lawn Mower Wheel

Description

WHEEL-SMOOTH, 13X5X6, ORANGE, FP, Center Hole: 5/8", Hub: 5-5/8", Centered Hub Type, Tread Pattern: Smooth, Bearing Type: Roller, Style: Caster Wheel, Wheel Color: Orange, Notes: Fits Sabre Tooth Tiger and Tiger Cub., Notes 2: 5/8" Bearing. Use B1JD57 for replacement bearings, Notes 3: Use B1WL55 for Pneumatic Equivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.