15 x 6-6 in Lawn Mower Tire & Wheel Assembly, Gray, 2 PK
- Mfr # A6451240500304156006
- Zoro # G316020881
product price:Â
$
87.29
/pk of 2, $43.65/ea
Key Features
Tire Size
15 x 6-6 in
Tire Rim Dia.
6 in
Wheel Diameter
15 in
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6451240500304156006
- Zoro #
- G316020881
- UPC #
- 632726288983
- Country of Origin
- China
Dimensions
- Tire Size
- 15 x 6-6 in
- Tire Rim Dia.
- 6 in
- Wheel Diameter
- 15 in
- Tread Depth
- 0.25 IN
- Wheel Width
- 4-1/2 in
- Hub Dia.
- 1.378 in
- Overall Length
- 15 in
Details
- Item
- Lawn Mower Tire & Wheel Assembly
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Hub Color
- Gray
- Offset
- 0 in
- Aspect Ratio
- 6.00 IN
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- For Use With
- Lawn Mowers
Description
Upgrade your lawn equipment effortlessly with the Antego ATW-003 15x6.00-6 Tire and Wheel Assembly, designed to be compatible with Husqvarna/Poulan models. This set comes ready to install right out of the box - just remove your old assembly and pop this one on. No fuss, no mess, no need for grease. Our assembly features a 6x4.5 wheel with 0.75in precision ball bearings housed in a 3in long hub. These precision ball bearings ensure a smooth and consistent wheel motion for optimal performance. The tubeless tires have a 4-ply rating, which provides a max load of 570 lbs and can withstand a pressure of up to 30 PSI. This assembly serves as a perfect replacement for Husqvarna wheel numbers 532106732, 106732x645, 106732x643, 106732x417, 532141446, 532138336, 5321383-36, and 532125102, as well as Husqvarna tire number 5321122073. It's also compatible with certain Craftsman models. Restore your machine's look and feel to its original glory with our Antego 15x6.00-6 Tire and Wheel Assembly ATW-003. In the Box: Antego ATW-003 15x6.00-6 Tire and Wheel Assembly Set of 2 Upgrade your lawn equipment with Antego's ATW-003 15x6.00-6 Tire and Wheel Assembly today! Additionally, fits Honda 4518 and Honda 2625
- Replaces Husqvarna wheel numbers 532106732, 106732x645, 106732x643, 106732x417, 532141446, 532138336, 5321383-36, and 532125102, as well as Husqvarna tire number 5321122073
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.