A-MAZE-N AMNTS6 6 in. Tube Smoker

  • Mfr # 8592222

  • Zoro # G903714223


product price:  $32.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8592222
Zoro #
G903714223
UPC #
851786005044
Country of Origin
China

Description

The A-Maze-N Tube Smoker (Amnts) Is A Light Weight, Durable And Portable Smoke Generator Designed To Burn Bbq Pellets. The Amnts Can Be Used In Just About Any Charcoal, Gas Or Pellet Grill To Add That Smoke Flavor You Are Looking For. It Can Be Used During Cold Smoking Or Supplement Smoke During Hot Smoking. The 6" Amnts Takes Approximately 6 Oz Of Bbq Pellets And Will Burn For 2 Hours. Turn Your Ordinary Grill Into A Bbq Pit!

Features
  • Produces smoke for up to 2 hours during Cold Smoking
  • Up to 2 hours while supplementing smoke at 225°+ in your smoker.
  • Smoke Generator creates clean, "Creosote Free" smoke!
  • Cold Smoke Meat, Fish, Cheese, Nuts and More!
  • Can be used in a smoker or grill
  • Dimension - 6 L x 2 H x 2 W in.
  • Item Weight - 4.5 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.