Shop KOOLMORE
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48 in. Commercial Outdoor Propane Gas Grill with Roll Dome Cover, ETL Listed in Stainless-Steel
- Mfr # CGKIT4-48D
- Zoro # G315484752
product price:
$
3,409.99
/ea
Key Features
Overall Length
48.6 in
Overall Depth
23.22 in
Width
47.6 in
Material
Stainless Steel
Color
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGKIT4-48D
- Zoro #
- G315484752
- UPC #
- 810158923645
- Country of Origin
- China
Dimensions
- Overall Length
- 48.6 in
- Overall Depth
- 23.22 in
- Width
- 47.6 in
Details
- Material
- Stainless Steel
- Color
- Stainless Steel
Description
48 in. Stainless Steel Commercial Outdoor Propane Gas Grill with Roll Dome. Elevate your outdoor cooking experience with the KoolMore Commercial Outdoor Grill, a unit designed to deliver the precision and performance of a commercial kitchen right to your backyard. Built from 13-gauge 304 stainless steel, this grill is not only durable and resistant to rust but also designed to withstand the rigors of high-demand cooking environments. Featuring six 16,000 BTU burners, spaced every 5.75 inches, the grill ensures even heat distribution across a spacious 935 square inches of cooking area. This ample space allows you to prepare multiple dishes at once, making it ideal for entertaining. The quick-heating grill reaches cooking temperature in just 5 minutes, ensuring you can start cooking without delay. The included 48 in. roll dome is crafted from durable 16-gauge 304 stainless steel, featuring a built-in mechanical thermometer for accurate temperature monitoring and a 90 Deg opening angle for convenient access while cooking. Mobility is effortless with large, sturdy casters, giving you the flexibility to position the grill wherever you need it. The grill comes fully equipped with three grates, a propane connection hose, and a side handle, making setup straightforward. Certified by ETL, Key Features: Commercial Kitchen Precision: Experience the performance of a commercial kitchen in your outdoor space with the KoolMore Commercial Outdoor Grill, perfect for high-demand cooking environments. High-Quality Construction: Made from 13-gauge 304 stainless steel, this grill offers durability and resistance to rust and corrosion, ensuring long-lasting use. Powerful Burners: Equipped with six 16,000 BTU burners placed every 5.75 inches ensures even heat distribution across the cooking surface for consistent results. Quick Start-Up: Reaches cooking temperature within just 5 minutes, so you can start grilling quickly and efficiently. Spacious Cooking Area: With 935 square inches of cooking space, there's room to prepare multiple dishes simultaneously. Piezo Ignition System: Enjoy quick and reliable ignition with the Piezo system, designed for hassle-free startups.
- Powerful Burners: Equipped with five 16,000 BTU burners strategically placed every 5.75 inches, this grill ensures even heat distribution across the cooking surface for consistent results.
- Stainless-Steel Roll Dome: Enhance your grill setup with this 48 in. roll dome, made from durable 16-gauge 304 stainless steel. It features a built-in mechanical thermometer for precise temperature monitoring and opens up to a 90° angle, providing easy access while cooking.
- High-Quality Construction: Made from 13-gauge 304 stainless steel, this grill offers durability and resistance to rust and corrosion, ensuring long-lasting use.
- Piezo Ignition System: Enjoy quick and reliable ignition with the Piezo system, designed for hassle-free startups.
- Mobility: Large, sturdy casters make it easy to move the grill wherever you need it, offering flexibility in your outdoor cooking setup.
- Convenient Accessories: Comes with two grates, a propane connection hose, and a side handle, making it fully equipped and ready to use.
- Assembly Required: The unit requires assembly but is designed for straightforward setup with all necessary components included.
- Quick Start-Up: Reaches cooking temperature within just 5 minutes, so you can start grilling quickly and efficiently.
- ETL Certified and 1 Year Manufacturer's Warranty: Built to meet stringent ETL safety standards, guaranteeing reliable performance, and backed by a comprehensive 1-year warranty covering parts and labor, ensuring support and service should you require assistance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.