
Long Life Aluminum Oxide Flap Wheels, 1in x 5/8in x 1/4, 1/4 Shank, Grit 80, 10PK
Mfr # 10946
Zoro # G315556374
product price:Â $2.99
/pk 10, $0.30/ea
Sold in multiples of 50 for $149.50
Key Features
Shank Size
1/4 in
Overall Diameter
1 in
Flap Width
5/8 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10946
Zoro #
G315556374
UPC #
-
Country of Origin
Türkiye
Dimensions
Shank Size
1/4 in
Overall Diameter
1 in
Flap Width
5/8 in
Details
Abrasive Material
Aluminum Oxide
Grit
80
Description
These high-performance flap wheels are designed to deliver exceptional durability and efficiency for a variety of surface finishing tasks. Constructed with premium aluminum oxide, they provide consistent cutting action and long-lasting wear resistance, making them ideal for grinding, blending, and polishing applications. The compact 1-inch diameter and 5/8-inch width allow for precise work in tight spaces, while the 1/4-inch shank ensures secure attachment to your power tools. Whether you're working with metal, wood, or plastic, these flap wheels offer reliable performance and a smooth finish every time.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.