
Long Life Aluminum Oxide Flap Wheels, 2in x 1/2in x 1/4, 1/4 Shank, 10PK
Mfr # 10962
Zoro # G415555581
product price: $3.99
/pk 10, $0.40/ea
Sold in multiples of 50 for $199.50
Key Features
Overall Diameter
2 in
Flap Width
1/2 in
Shank Size
1/4 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10962
Zoro #
G415555581
UPC #
-
Country of Origin
Türkiye
Dimensions
Overall Diameter
2 in
Flap Width
1/2 in
Shank Size
1/4 in
Details
Grit
40
Abrasive Material
Aluminum Oxide
Description
These high-performance flap wheels are designed to deliver exceptional durability and efficiency in a variety of grinding and finishing applications. Constructed with premium aluminum oxide abrasive, they provide a consistent cut rate and long-lasting performance, making them ideal for both heavy material removal and fine surface finishing. The compact 2-inch diameter and 1/2-inch width allow for precise work in tight spaces, while the 1/4-inch shank ensures compatibility with most standard power tools. Perfect for use on metals, wood, and plastics, these flap wheels are a versatile addition to any workshop or industrial setting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.