Long Life Aluminum Oxide Flap Wheels, 2in x 1/2in x 1/4, 1/4 Shank, Grit 80, 10PK

  • Mfr # 10964

  • Zoro # G815555471


product price:  $3.99
/pk 10, $0.40/ea
Sold in multiples of 50 for $199.50

Key Features

Shank Size
1/4 in
Abrasive Material
Aluminum Oxide
Overall Diameter
2 in
Flap Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10964
Zoro #
G815555471
UPC #
-
Country of Origin
Türkiye

Dimensions

Shank Size
1/4 in
Overall Diameter
2 in
Flap Width
1/2 in

Details

Abrasive Material
Aluminum Oxide
Grit
80

Description

Designed for durability and efficiency, these flap wheels are ideal for a variety of surface finishing tasks. The high-quality aluminum oxide abrasive ensures a consistent cut rate and long-lasting performance, making them perfect for grinding, blending, and deburring applications. With a compact 2-inch diameter and a 1/2-inch width, they are versatile enough to reach tight spaces while still providing ample surface coverage. The 1/4-inch shank offers secure attachment to your power tools, ensuring stability and precision during use. Whether you're working with metal, wood, or plastic, these flap wheels deliver reliable results every time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.