Long Life Aluminum Oxide Flap Wheels, 2in x 1in x 1/4, 1/4 Shank, 10PK

  • Mfr # 10969

  • Zoro # G015555448


product price:  $4.99
/pk 10, $0.50/ea
Sold in multiples of 50 for $249.50

Key Features

Flap Width
1 in
Shank Size
1/4 in
Abrasive Material
Aluminum Oxide
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10969
Zoro #
G015555448
UPC #
-
Country of Origin
Türkiye

Dimensions

Flap Width
1 in
Shank Size
1/4 in
Overall Diameter
2 in

Details

Grit
120
Abrasive Material
Aluminum Oxide

Description

These high-performance flap wheels are designed to deliver exceptional durability and efficiency in a variety of grinding and finishing applications. Constructed with premium aluminum oxide abrasive material, they provide consistent cutting action and a smooth finish on metals, wood, and plastics. The compact 2-inch diameter and 1-inch width make them ideal for accessing tight spaces and intricate surfaces, while the 1/4-inch shank ensures compatibility with most standard power tools. Engineered for long life, these flap wheels maintain their shape and effectiveness even under heavy use, making them a reliable choice for both professional and DIY projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.