Long Life Aluminum Oxide Flap Wheels, 2in x 1in x 1/4 Size, 1/4 Shank, 10PK

  • Mfr # 10966

  • Zoro # G715555632


product price:  $3.99
/pk 10, $0.40/ea
Sold in multiples of 50 for $199.50

Key Features

Overall Diameter
2 in
Abrasive Material
Aluminum Oxide
Flap Width
1 in
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10966
Zoro #
G715555632
UPC #
-
Country of Origin
Türkiye

Dimensions

Overall Diameter
2 in
Flap Width
1 in
Shank Size
1/4 in

Details

Abrasive Material
Aluminum Oxide
Grit
40

Description

Designed for durability and efficiency, these flap wheels are crafted with high-quality aluminum oxide, ensuring a long-lasting performance even under rigorous conditions. Measuring 2 inches in diameter and 1 inch in width, they are ideal for detailed work and precision finishing. The 1/4-inch shank provides a secure fit for various power tools, making them versatile for a range of applications. Perfect for deburring, blending, and polishing, these flap wheels deliver consistent results on metals, wood, and other materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.