
Long Life Aluminum Oxide Flap Wheels, 3in x 1/2in x 1/4, 1/4 Shank, Grit 80, 10PK
Mfr # 10988
Zoro # G015555820
product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 50 for $299.50
Key Features
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1/2 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10988
Zoro #
G015555820
UPC #
843568109880
Country of Origin
Türkiye
Dimensions
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1/2 in
Details
Abrasive Material
Aluminum Oxide
Grit
80
Description
Designed for durability and efficiency, these flap wheels are perfect for a variety of grinding and finishing applications. The high-quality aluminum oxide abrasive ensures a consistent cut and long-lasting performance, making them ideal for both professional and DIY projects. With a 3-inch diameter and a 1/2-inch width, they provide excellent coverage and precision, while the 1/4-inch shank ensures compatibility with most standard power tools. Whether you're working on metal, wood, or plastic, these flap wheels deliver smooth, even results every time.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.