Long Life Aluminum Oxide Flap Wheels, 3in x 1in x 1/4, 1/4 Shank, 10PK

  • Mfr # 10992

  • Zoro # G915555739


product price:  $6.99
/pk 10, $0.70/ea
Sold in multiples of 50 for $349.50

Key Features

Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10992
Zoro #
G915555739
UPC #
843568109927
Country of Origin
Türkiye

Dimensions

Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1 in

Details

Abrasive Material
Aluminum Oxide
Grit
80

Description

These high-performance flap wheels are designed to deliver exceptional durability and efficiency for a variety of grinding and finishing applications. Featuring premium aluminum oxide abrasive material, they provide consistent cutting action and long-lasting performance. The 3-inch diameter and 1-inch width make them ideal for reaching tight spaces and achieving precise results. With a 1/4-inch shank, they are compatible with most standard power tools, ensuring easy installation and reliable operation. Perfect for both professional and DIY projects, these flap wheels are a versatile addition to any workshop.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.