Premium Cut Unmounted Aluminum Oxide Flap Wheels, 6in x 1in x 1, Grit 60, 5PK

  • Mfr # 10206

  • Zoro # G415556304


product price:  $35.99
/pk 5, $7.20/ea
Sold in multiples of 10 for $359.90

Key Features

Overall Diameter
6 inches
Abrasive Material
premium aluminum oxide
Flap Width
1 inch
Connector Size
1 inch
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10206
Zoro #
G415556304
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
6 inches
Flap Width
1 inch
Connector Size
1 inch

Details

Abrasive Material
premium aluminum oxide
Grit
60

Description

These high-quality flap wheels are designed for efficient and precise material removal, making them ideal for a variety of surface finishing applications. Constructed with premium aluminum oxide, they offer superior durability and consistent performance, ensuring a smooth and even finish on metals, wood, and plastics. The unmounted design allows for versatile use with different tools and machinery, providing flexibility for various project needs. Measuring 6 inches in diameter and 1 inch in width with a 1-inch arbor hole, these flap wheels are perfect for both professional and DIY enthusiasts seeking reliable and long-lasting abrasive solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.