Quick Ship 6 Drawer Aluminum Emergency Cart w/EMG1 package & BA Lock

  • Mfr # MPA3030B06-EMG1Q

  • Zoro # G501864467


product price: $2,679.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Width
39.44 in
Depth
22 in
Height
71.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA3030B06-EMG1Q
Zoro #
G501864467
UPC #
-
Country of Origin
United States

Dimensions

Width
39.44 in
Depth
22 in
Height
71.81 in

Description

With over 70 years of experience manufacturing the finest carts and cabinets in the medical market, Harloff has gained widespread recognition across the healthcare industry for our long lasting emergency crash carts. In addition, Harloff has developed an expansive offering of medical cart accessories and accessory packages as exemplified by this lightweight breakaway crash cart with accessories. This particular cart comes with Harloff’s MD30-EMG1 emergency accessory package which includes an oxygen tank holder, aluminum drop shelf, two utility hooks, two sets of standard 3′′ drawer dividers, a cardiac board with brackets and an adjustable IV pole. Each cart comes with pre-threaded holes drilled into the cart so that each accessory can easily be installed with just a screwdriver upon delivery. In addition to the included accessory package, this lightweight breakaway crash cart with accessories also features 5′′ ball-bearing Tente casters, a white antimicrobial plastic top, new full extension self-closing drawer slides, ergonomic side push handles and a fully-curved protective bumper.


  • • This item is a Quick Ship product that ships within 1 week of order submission
  • • Extremely light weight cart with critical grade aluminum construction, ideal for carts that are moved consistently throughout the day
  • • Heat sealed powder coat steel break-away lock bar
  • • Pack of 100 break-away seals
  • • Curved drawer pulls, durable and elegant
  • • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • • Industry only fully curved protective bumper guards your cart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, removable and easily replaceable
  • • Ergonomic side push handles can be mounted on the left or right

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.