Shop A-STREET PRINTS

Jabari Grey Geometric Faux Grasscloth Wallpaper

  • Mfr # 2949-60502

  • Zoro # G722584069


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Material
Acrylic Coated Paper
Width
324 in
Color
Grey
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2949-60502
Zoro #
G722584069
UPC #
-
Country of Origin
United States

Dimensions

Width
324 in
Length
27 in
Depth
0.025 in

Details

Application
Unpasted
Material
Acrylic Coated Paper
Color
Grey

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.