215498 1.5 in. Power Steering Pump for 2007-2012 Lexus ES350
- Mfr # A42-215498
- Zoro # G924182575
product price:Â
$
251.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A42-215498
- Zoro #
- G924182575
- UPC #
- -
- Country of Origin
- China
Description
Features 100% computer tested for quality and reliability. 100% appearance inspected to ensure your satisfaction. Steering pumps are manufactured using select engineered ( cse) technology that identifies and corrects original design flaws. Delivers premium-quality and exceptional reliability. Compatibility 2007-2012 Lexus ES350. Includes Power Steering Pump. Pulley. O-Ring ( 5). Washer ( 2). Instruction Sheet. Specifications Housing Material: Aluminum. Hose Port: Seat. Pump Inlet Attachment Type: Hose Barb. Thread Size: M16 x 1.5 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.