15.5x26.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-1552651
- Zoro # G824172942
product price:Â
$
90.99
/pk of 6, $15.17/ea
Key Features
Performance Rating
Merv 8
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Actual Height
26-1/2 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-1552651
- Zoro #
- G824172942
- UPC #
- 810133786579
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Dimensions
- Nominal Depth
- 1 in
- Actual Height
- 26-1/2 in
- Actual Width
- 15-1/2 in
- Nominal Width
- 15-1/2 in
- Actual Depth
- 3/4 in
- Nominal Height
- 26-1/2 in
- Nominal Filter Size
- 15.5" x 26.5" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.