Shop AAON
See all product information
Create Account
MOTORS-GENERAL PURPOSE
- Mfr # P47120
- Zoro # G725074277
product price:Â
$
1,036.99
/ea
Free Shipping & Returns
Key Features
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Product Type
Fan and Blower Motor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P47120
- Zoro #
- G725074277
- UPC #
- -
- Country of Origin
- Mexico
- Usable @ 200V
- Not Usable at 200V
- Usable @ 208V
- Not Usable at 208V
- Product Type
- Fan and Blower Motor
- Item
- MOTORS-GENERAL PURPOSE
Description
MOTORS-GENERAL PURPOSE, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.