Shop HEATCRAFT
See all product information
Create Account
HVAC Motor, Three, 1/3 hp
- Mfr # 2531193S
- Zoro # G322435365
product price:Â
$
1,227.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
Heatcraft
Nameplate Horsepower @ 50 Hz
1/3 hp
Usable @ 200V
Usable at 200V
Phase
Three
Sub Application
Condenser Fan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2531193S
- Zoro #
- G322435365
- UPC #
- -
- Country of Origin
- United States
- Compatible Brand
- Heatcraft
- Nameplate Horsepower @ 50 Hz
- 1/3 hp
- Item
- HVAC Motor
- Usable @ 200V
- Usable at 200V
- Phase
- Three
- Sub Application
- Condenser Fan
- Frequency
- 60/50 Hz
- Application
- Condenser Fan
- Nameplate RPM @ 50 Hz
- 1,140/950 RPM
- Motor Design
- Three-Phase
- Nameplate RPM @ 60 Hz
- 1,140/950 RPM
- Nameplate Horsepower @ 60 Hz
- 1/3 hp
Description
HVAC Motor, Three Phase, Motor Design Three-Phase, 1/3 hp HP, Nameplate RPM 1,140/950 RPM, Voltage Not Applicable, Full Load Amps Not Applicable, Not Applicable Frame, Usable @ 200V Usable at 200V, 60/50 Hz Hz, Motor Thermal Protection Not Applicable, Motor Shaft Rotation Not Applicable, Motor Mounting Type Not Applicable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.