Shop AAON
See all product information
Create Account
MOTORS - VARIABLE SPEED
- Mfr # V83050
- Zoro # G425075819
product price:Â
$
3,327.99
/ea
Free Shipping & Returns
Key Features
Phase
Single
Motor Design
ECM
Product Type
Fan and Blower Motor
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V83050
- Zoro #
- G425075819
- UPC #
- -
- Country of Origin
- Mexico
Details
- Phase
- Single
- Motor Design
- ECM
- Product Type
- Fan and Blower Motor
- Usable @ 208V
- Not Usable at 208V
- Usable @ 200V
- Not Usable at 200V
- Item
- MOTORS - VARIABLE SPEED
Description
MOTORS - VARIABLE SPEED, Single Phase, Motor Design ECM, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.