MOTORS-GENERAL PURPOSE
- Mfr # P59780
- Zoro # G425075468
product price:Â
$
2,357.99
/ea
Key Features
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Phase
Three
Product Type
Fan and Blower Motor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P59780
- Zoro #
- G425075468
- UPC #
- -
- Country of Origin
- United States
- Item
- MOTORS-GENERAL PURPOSE
- Usable @ 208V
- Not Usable at 208V
- Usable @ 200V
- Not Usable at 200V
- Phase
- Three
- Product Type
- Fan and Blower Motor
Description
MOTORS-GENERAL PURPOSE, Three Phase, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.