HVAC Motor
- Mfr # 25317701S
- Zoro # G022435887
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
Application
Fan/Blower
Compatible Brand
Heatcraft
Sub Application
Fan/Blower
Usable @ 208V
Usable at 208V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25317701S
- Zoro #
- G022435887
- UPC #
- -
- Country of Origin
- China
Details
- Item
- HVAC Motor
- Application
- Fan/Blower
- Compatible Brand
- Heatcraft
- Sub Application
- Fan/Blower
- Usable @ 208V
- Usable at 208V
Description
HVAC Motor, Not Applicable Phase, Motor Design Not Applicable, Not Applicable HP, Nameplate RPM Not Applicable, Voltage Not Applicable, Full Load Amps Not Applicable, Not Applicable Frame, Usable @ 208V Usable at 208V, Motor Thermal Protection Not Applicable, Motor Shaft Rotation Not Applicable, Motor Mounting Type Not Applicable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.