Shop HEATCRAFT
See all product information
Create Account
HVAC Motor, Single, 1/4 hp
- Mfr # 5020TS
- Zoro # G822436794
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Application
Fan/Blower
Frequency
60/50 Hz
Nameplate Horsepower @ 50 Hz
1/4 hp
Phase
Single
Sub Application
Fan/Blower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5020TS
- Zoro #
- G822436794
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- HVAC Motor
- Application
- Fan/Blower
- Frequency
- 60/50 Hz
- Nameplate Horsepower @ 50 Hz
- 1/4 hp
- Phase
- Single
- Sub Application
- Fan/Blower
- Nameplate RPM @ 50 Hz
- 1,075 RPM
- Compatible Brand
- Heatcraft
- Usable @ 208V
- Usable at 208V
Description
HVAC Motor, Single Phase, Motor Design Not Applicable, 1/4 hp HP, Nameplate RPM 1,075 RPM, Voltage Not Applicable, Full Load Amps Not Applicable, Not Applicable Frame, Usable @ 208V Usable at 208V, 60/50 Hz Hz, Motor Thermal Protection Not Applicable, Motor Shaft Rotation Not Applicable, Motor Mounting Type Not Applicable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.