
ClearVision Z-Bar Mounting Magnetic Glass Markerboards 6mm Magnetic 48"x60"
Mfr # 6WGBM4860Z
Zoro # G005938237
product price:Â $651.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Height
48 in
Width
60 in
Material
1/4" Tempered Glass
Depth
0.25 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6WGBM4860Z
Zoro #
G005938237
UPC #
98839073227
Country of Origin
United States
Dimensions
Height
48 in
Width
60 in
Depth
0.25 in
Details
Material
1/4" Tempered Glass
Color
White
Description
Aarco ClearVision Glass Markerboards combine IMPACT to your visual presentation and style to your environment. Choose from 1/4" (6mm) or 1/8" (3mm) low iron, ultra-clear glass which allows for the most brilliant display and contrast of your written expressions.
- Z-Bar invisible mounting
- Magnetic
- Durable 1/4" Low Iron Tempered Glass
- High Gloss Non-Porous Surface Provides a Silky Smooth Writing Surface that cleans easily
- White Background Blends with Interior Space While Providing Sharp Contrast for Maximum Visibility
- Additional Background Colors Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.