Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designer ''Grey Mix'' Fabric Bulletin Board w/ a Clear Satin Anodized Aluminum Frame, 48''Hx96''W

  • Mfr # DF4896012

  • Zoro # G116013144


product price: $340.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
48 in
Depth
0.5 in
Material
Aluminum/Designer Fabric/Fibre Board
Color
Grey Mix Fabric/Clear Satin Anodized Frame
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF4896012
Zoro #
G116013144
UPC #
98839008946
Country of Origin
United States

Dimensions

Height
48 in
Depth
0.5 in
Width
96 in

Details

Material
Aluminum/Designer Fabric/Fibre Board
Color
Grey Mix Fabric/Clear Satin Anodized Frame

Description

Designer Fabric Bulletin Boards blend beautifully with modern and contemporary interiors. Color Grey Mix Size 48"x96"


  • Clear Satin Anodized Aluminum Frame
  • Plain Weave Pattern is 100% Polyester and 16 oz. per Linier Yard
  • Fire Rated Class A, ASTM E-84
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.