Economy Lightweight Form-A-Line System, Retractable Belt Style, 7 ft, blue belt, 14'' base 40''H

  • Mfr # HBKGT-7BL

  • Zoro # G716014763


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Color
Black Finish/Blue Belt
Overall Height
40 in
Material
Steel/Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBKGT-7BL
Zoro #
G716014763
UPC #
98839076020
Country of Origin
China

Dimensions

Overall Height
40 in

Details

Color
Black Finish/Blue Belt
Material
Steel/Concrete

Description

Economy Lightweight Form-A-Line System features a retractable belt style pole, slow retracting belt and 14" diameter, galvanized, cement filled base for stability. Choice of pole and base finish; black, chrome, brass look or satin. Belt color choices; black, blue, green, purple or red. 14" diameter galvanized cement base is equipped with protective rubber floor guards. Overall Height is the Universal 40".


  • Economy Lightweight Form-A-LineTM System. Retractable Belt Style has a black finish, 7 ft. blue belt and a 14" diameter galvanized cement base for stability with protective rubber floor guards. Overall Height is the Universal 40".
  • Full industry standard 40" height post
  • Slow Retracting 7' Belts
  • 14" flat, galvanized, concrete base with floor protector
  • ABS no-scuff base cover
  • Easy to assemble
  • Ships small parcel UPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.