Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Melamine Marker Board, White Melamine Marker Board w/ a Red Oak Frame, Size 48''Hx60''W

  • Mfr # WOC4860

  • Zoro # G616015037


product price: $304.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Oak/ Melamine Marker Board
Height
48 in
Width
60 in
Color
White Markerboard/Clear Lacquered Oak Frame
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOC4860
Zoro #
G616015037
UPC #
98839013445
Country of Origin
United States

Dimensions

Height
48 in
Width
60 in
Depth
0.5 in

Details

Material
Oak/ Melamine Marker Board
Color
White Markerboard/Clear Lacquered Oak Frame

Description

General Purpose Commercial Series White Melamine Markerboard. The Durable Heat Cured Surface on Tempered Hardboard creates a Smooth Surface which Permits Clear Ink Marks and has excellent erasing qualities. Board is White Melamine with a Solid Red Oak Wood Frame with a high gloss finish. Features a Full Length Marker Tray and is Equipped with Factory Mounted Hangers. Size 48"Hx60"W


  • Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
  • Durable Heat Cured Surface on Tempered Hardboard
  • Smooth Surface Permits Clear Ink Marks
  • Excellent Erasing Qualities
  • Unbeatable Value
  • Full Length Chalk Tray
  • Equipped with Factory Mounted Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.