
Radius Design Enclosed Directory, Frame is Burgundy, Board is Black Felt, 36''Hx60''W 2 Door Unit
Mfr # RAD3660BU
Zoro # G116012086
product price: $660.99
/eaKey Features
Height
36 in
Width
60 in
Depth
2 in
Material
Extruded Aluminum With Radius Corners/Acrylic Safety Glass Doors/Felt Letterboard Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RAD3660BU
Zoro #
G116012086
UPC #
98839037687
Country of Origin
United States
Dimensions
Height
36 in
Width
60 in
Depth
2 in
Details
Color
Black Letterboard/Burgundy Frame
Material
Extruded Aluminum With Radius Corners/Acrylic Safety Glass Doors/Felt Letterboard Panel
Description
Enclosed Directory Boards with a Sleek Radius Design is perfect for a contemporary interior. Frames are fashioned of extruded Aluminum with an attractive powder coated finish. The black felt covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers Frame/Fabric: Burgundy/Black Size: 36"Hx60"W 2 Doors
- Acrylic Safety Glass Viewing Surface
- Continuous Hinges
- Concealed Mounting Brackets
- Lockable Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.