Visions Wall Mounted Projection Screen (APS-50-AA)
- Mfr # APS-50
- Zoro # G316015245
Key Features
Specifications
Product Information
- MFR #
- APS-50
- Zoro #
- G316015245
- UPC #
- 98839016231
- Country of Origin
- China
Dimensions
- Height
- 50 in
- Width
- 50 in
- Depth
- 6 in
Details
- Color
- Matte White
- Material
- Vinyl Screen/Steel Casing
Description
Aarco Vision Projection Screens are available as Wall Mounted or Floor Standing models. All are available in Matte white surface with black borders. Motorized projection screens offer an advanced motor system that is smooth, quiet and fast. Standard units feature "plug-in" electronic connections fro fast, convenient installation. units are equipped with an in-line control panel that mounts easily to any wall surface. Manual Wall mounted screens are enclosed in Heavy gauge steel housing and have factory attached mounting hangers. Floor standing projection screens feature a completely collapsible tripod stand for easy storage and portability. Optional extension brackets are available. Size 50"Hx50"W
- Equipped with Factory Attached Brackets for Mounting to Ceiling or Wall
- Screen is Housed in a Heavy Gauge Steel Casing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.