Shop AB&A
See all product information
Create Account
Finish Kit
Mfr # ABA2378MBHF
Zoro # G224224012
product price:Â
$
50.29
/ea
Key Features
Includes
Additional Thin Gasket, High-Flow-Capacity Overflow Plate
Includes Drain Stopper
Drain Stopper Included
Features
Designed for Quick, Tool-Free Installation, This Waste and Overflow Finish Kit Features a Convenient Push-On Overflow Cover Plate that Secures to the Overflow Elbow with a Simple Push for a Snug Fit Against the Tub Wall
Spout Flow Rate
7 gpm
Trim Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABA2378MBHF
- Zoro #
- G224224012
- UPC #
- 767580632877
- Country of Origin
- China
Dimensions
- Trim Plate Width
- 3 1/4 in
- Trim Plate Height
- 3 1/4 in
- Trim Plate Depth
- 1 1/4 in
Details
- Item
- Finish Kit
- Includes
- Additional Thin Gasket, High-Flow-Capacity Overflow Plate
- Includes Drain Stopper
- Drain Stopper Included
- Features
- Designed for Quick, Tool-Free Installation, This Waste and Overflow Finish Kit Features a Convenient Push-On Overflow Cover Plate that Secures to the Overflow Elbow with a Simple Push for a Snug Fit Against the Tub Wall
- Spout Flow Rate
- 7 gpm
- Trim Finish
- Matte
- Includes Tub Spout
- Tub Spout Not Included
- ADA Compliant
- ADA Compliant
- Trim Plate Material
- Plastic
- Compatible Product Type
- Bathtub strainers, overflow plates
- Trim Plate Shape
- Circle
- Compatible Series
- Classic
- Standards
- ASME A112.18.2-2020
Description
Finish Kit, Faucet Handle Type Not Applicable, Handle Length Not Applicable, Handle Material Not Applicable, Number of Handles Not Applicable, Not Applicable, Spout Flow Rate 7 gpm, Spout Reach Not Applicable, Trim Finish Matte, Trim Plate Depth 1 1/4 in, Trim Plate Height 3 1/4 in, Trim Plate Material Plastic, Trim Plate Width 3 1/4 in, Not Applicable, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.