Shop AB&A
See all product information
Create Account
Trim Kit
Mfr # ABA2218TKHF
Zoro # G024223987
product price:Â
$
15.55
/ea
Key Features
Spout Flow Rate
7 gpm
Includes
Classic High-Flow Capacity Overflow Plate, Push-In Lift Stopper
Trim Finish
Chrome
Features
Designed for Quick, Tool-Free Installation, This Waste and Overflow Trim Kit Features a Convenient Push-On Overflow Cover Plate that Secures to the Overflow Elbow with a Simple Push for a Snug Fit Against the Tub Wall
Includes Tub Spout
Tub Spout Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABA2218TKHF
- Zoro #
- G024223987
- UPC #
- 767580044748
- Country of Origin
- China
- Item
- Trim Kit
- Spout Flow Rate
- 7 gpm
- Includes
- Classic High-Flow Capacity Overflow Plate, Push-In Lift Stopper
- Trim Finish
- Chrome
- Features
- Designed for Quick, Tool-Free Installation, This Waste and Overflow Trim Kit Features a Convenient Push-On Overflow Cover Plate that Secures to the Overflow Elbow with a Simple Push for a Snug Fit Against the Tub Wall
- Includes Tub Spout
- Tub Spout Not Included
- Includes Drain Stopper
- Drain Stopper Included
- Trim Plate Shape
- Circle
- Compatible Series
- Classic
- Trim Plate Material
- Plastic
- Standards
- ASME A112.18.2-2020
- ADA Compliant
- ADA Compliant
- Compatible Product Type
- Bathtub strainers, overflow plates
Description
Trim Kit, Faucet Handle Type Not Applicable, Handle Length Not Applicable, Handle Material Not Applicable, Number of Handles Not Applicable, Not Applicable, Spout Flow Rate 7 gpm, Spout Reach Not Applicable, Trim Finish Chrome, Trim Plate Depth 1 1/4 in, Trim Plate Height 3 1/4 in, Trim Plate Material Plastic, Trim Plate Width 3 1/4 in, Not Applicable, Not Applicable