Shop AB&A
See all product information
Create Account
Press-in Kit
Mfr # ABA96504MB3HF
Zoro # G824224108
product price:Â
$
42.19
/ea
Key Features
Features
Designed for Intuitive, Tool-Free Installation, This Waste and Overflow Kit Features a Convenient Push-On Overflow Cover Plate and a Strainer Cover that Presses into Place
Spout Flow Rate
7 gpm
ADA Compliant
ADA Compliant
Includes Drain Stopper
Drain Stopper Included
Trim Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABA96504MB3HF
- Zoro #
- G824224108
- UPC #
- 767580603211
- Country of Origin
- China
- Item
- Press-in Kit
- Features
- Designed for Intuitive, Tool-Free Installation, This Waste and Overflow Kit Features a Convenient Push-On Overflow Cover Plate and a Strainer Cover that Presses into Place
- Spout Flow Rate
- 7 gpm
- ADA Compliant
- ADA Compliant
- Includes Drain Stopper
- Drain Stopper Included
- Trim Finish
- Matte
- Color
- Black
- Includes Tub Spout
- Tub Spout Not Included
- Includes
- High-Flow-Capacity Overflow Plate
- Trim Plate Shape
- Circle
- Standards
- ASME A112.18.2-2020
- Compatible Product Type
- Bathtub strainers, overflow plates
- Compatible Series
- Classic
- Trim Plate Material
- Plastic
Description
Press-in Kit, Faucet Handle Type Not Applicable, Handle Length Not Applicable, Handle Material Not Applicable, Number of Handles Not Applicable, Not Applicable, Spout Flow Rate 7 gpm, Spout Reach Not Applicable, Trim Finish Matte, Trim Plate Depth 1 1/4 in, Trim Plate Height 3 1/4 in, Trim Plate Material Plastic, Trim Plate Width 3 1/4 in, Not Applicable, Not Applicable