Zoro Homepage

5121056U PVC 90 deg Schedule Elbow 1.25 in.

  • Mfr # 36569

  • Zoro # G615834202


product price: $31.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36569
Zoro #
G615834202
UPC #
88700010093
Country of Origin
China

Description

PVC 90 degree elbow can be used above ground or buried and are suitable for concrete encasement. Both ends are spigot plain end and solvent weld. Features -Size : 1-1/4in. -Schedule 80 -Standard radius -Change in direction in a conduit run -Both ends are spigot plain end and solvent weld -Can be used above ground or buried and are suitable for concrete encasement Specifications - Dimension: 5in. H x 1.7in. W x 13in. L - Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.