Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5133767U PVC 45 deg Elbow 1.5 in.

  • Mfr # 5087044

  • Zoro # G315834144


product price: $25.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5087044
Zoro #
G315834144
UPC #
88700153509
Country of Origin
China

Description

For use with nonmetallic solvent weld fittings can be used above ground or buried and are suitable for concrete encasement. Non-conductive impact corrosion and sunlight resistant. Schedule 40. Features -Size : 1-1/2in. -Standard radius -Use with schedule 40 conduit -For use with nonmetallic solvent weld fittings -Non-conductive impact corrosion and sunlight resistant -Can be used above ground or buried and are suitable for concrete encasement -UL listed Specifications - Dimension: 2in. H x 11in. W x 3.3in. L - Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.