Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5133829U PVC 90 deg Elbow 2.5 in.

  • Mfr # 33577

  • Zoro # G615834141


product price: $35.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33577
Zoro #
G615834141
UPC #
88700153592
Country of Origin
China

Description

PVC Schedule 40 conduit which as been heated and bent to effect a 90 degree change in direction in a conduit run. Can be used above ground or buried and are suitable for concrete encasement. Features -Size : 2-1/2in. -Schedule 40 -Standard radius -Both ends are solvent weld -Both ends of the bend are spigot plain end -Can be used above ground or buried and are suitable for concrete encasement -PVC Schedule 40 conduit which as been heated and bent to effect a 90 degree change in direction in a conduit run -UL listed Specifications - Dimension: 3in. H x 8in. W x 21.5in. L - Weight: 2.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.