Zoro Homepage

A16-30-10-80, A16 3P CONTR 220/50 240/60

  • Mfr # A16-30-10-80

  • Zoro # G9282002


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Screw
Standards
BV, CB, CCC, CSA, cUL, CE, DNV, RINA, UL
Application
For Controlling 3-Phase Motors and Power Circuits up to 690V AC or 220V DC, Isolation, Capacitor Switching, Lighting
Overall Depth
44 mm
Overall Width
74 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16-30-10-80
Zoro #
G9282002
UPC #
66201987951
Country of Origin
France

Dimensions

Overall Depth
44 mm
Overall Width
74 mm
Overall Height
74 mm

Details

Item
IEC Magnetic Contactor
Terminal Connection Type
Screw
Standards
BV, CB, CCC, CSA, cUL, CE, DNV, RINA, UL
Application
For Controlling 3-Phase Motors and Power Circuits up to 690V AC or 220V DC, Isolation, Capacitor Switching, Lighting

Description

ABB A16-30-10-80, A16 3P CONTR 220/50 240/60 is an IEC Magnetic Contactor rated for operation within the specified voltage ranges for controlling 3-phase motors and power circuits up to 690 V AC or 220 V DC; suitable for isolation, capacitor switching, and lighting. It has a compact form with a height of 74 mm, width of 74 mm, and depth of 44 mm, and uses screw terminals for wiring. Standards applicable include BV, CB, CCC, CSA, cUL, CE, DNV, RINA, and UL.

Item: IEC Magnetic Contactor

  • Application: Rated for operation within the specified voltage ranges for controlling 3-phase motors and power circuits up to 690 V AC or 220 V DC; suitable for isolation, capacitor switching, and lighting
  • Electrical Connection: Screw Terminals
  • Terminal Connection Type: Screw
  • Depth: 44 mm
  • Height: 74 mm
  • Width: 74 mm
  • Standards: BV, CB, CCC, CSA, cUL, CE, DNV, RINA, UL
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.