Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A30-30-10-80, CONTACTOR 240V 60HZ

  • Mfr # A30-30-10-80

  • Zoro # G9284960


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Screw
Standards
CSA, cUL, CE, GOST, RINA
Application
For Controlling 3-Phase Motors and Power Circuits up to 690V AC or 220V DC, Isolation, Capacitor Switching, Lighting
Overall Height
108.3 mm
Overall Width
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30-30-10-80
Zoro #
G9284960
UPC #
66201988015
Country of Origin
France

Dimensions

Overall Height
108.3 mm
Overall Width
90 mm
Overall Depth
54 mm

Details

Item
IEC Magnetic Contactor
Terminal Connection Type
Screw
Standards
CSA, cUL, CE, GOST, RINA
Application
For Controlling 3-Phase Motors and Power Circuits up to 690V AC or 220V DC, Isolation, Capacitor Switching, Lighting

Description

The ABB A30-30-10-80 is an IEC Magnetic Contactor rated for operation within the specified voltage ranges for controlling 3-phase motors and power circuits up to 690V AC or 220V DC, suitable for use in applications such as isolation, capacitor switching, and lighting (note: intended use; does not guarantee performance).

Key features:

  • Item: IEC Magnetic Contactor
  • Depth: 54 mm
  • Height: 108.3 mm
  • Width: 90 mm
  • Electrical Connection: Screw Terminals
  • Terminal Connection Type: Screw
  • Standards: CSA, cUL, CE, GOST, RINA
  • Application: Controlling 3-Phase Motors and Power Circuits up to 690V AC or 220V DC; suitable for use in isolation, capacitor switching, and lighting (note: intended use; does not guarantee performance)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.