Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A50-30-11-84, A50, 3P CONTR, 110/50,110-120/60

  • Mfr # A50-30-11-84

  • Zoro # G9284376


product price: $1,310.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Screw
Standards
BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, UL
Application
For Controlling 3-Phase Motors and Power Circuits up to 690V AC/1000V AC or 220V DC, Isolation, Capacitor Switching, Lighting
Overall Depth
82 mm
Overall Width
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A50-30-11-84
Zoro #
G9284376
UPC #
66201988048
Country of Origin
France

Dimensions

Overall Depth
82 mm
Overall Width
110 mm
Overall Height
108 mm

Details

Item
IEC Magnetic Contactor
Terminal Connection Type
Screw
Standards
BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, UL
Application
For Controlling 3-Phase Motors and Power Circuits up to 690V AC/1000V AC or 220V DC, Isolation, Capacitor Switching, Lighting

Description

The ABB A50 IEC Magnetic Contactor is an electrically operated switching device rated for operation within IEC standards for control systems. Rated for controlling 3-phase motors and power circuits up to specified voltage levels; intended for use in applications such as isolation, capacitor switching, and lighting within these voltage ranges. Dimensions are provided for reference only; actual installation should follow manufacturer guidelines. It is equipped with screw terminals compatible with standard wiring practices. It conforms to the listed standards; compliance does not imply specific performance guarantees.

Item: IEC Magnetic Contactor (ABB A50 series)

  • Application: Rated for controlling 3-phase motors and power circuits up to specified voltage levels; intended for use in applications such as isolation, capacitor switching, and lighting within these voltage ranges
  • Dimensions: Provided for reference; actual installation should follow manufacturer guidelines
  • Electrical connection: Screw terminals compatible with standard wiring practices
  • Terminal connection type: Screw
  • Standards: Conforms to the listed standards; compliance does not imply specific performance guarantees
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.