Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF16-30-10-13, AF16 3P CONTR, 1NO, 100-250VAC/D

  • Mfr # AF16-30-10-13

  • Zoro # G9281652


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
100V-250V AC/DC
Terminal Connection Type
Screw
Standards
IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2
Rated Insulation Volts
600/690V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AF16-30-10-13
Zoro #
G9281652
UPC #
80432553856
Country of Origin
France

Dimensions

Working Height
3000 m
Overall Depth
77 mm
Overall Width
45 mm
Overall Height
86 mm

Details

Auxiliary Contact Form
1NO
Coil Voltage
100V-250V AC/DC
Terminal Connection Type
Screw
Standards
IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2
Rated Insulation Volts
600/690V
Rated Short-Time Withstand Current
150 A (at 40°C for 10 s), 35 A (at 40°C for 15 min), 60 A (at 40°C for 1 min), 300 A (at 40°C for 1 s), 80 A (at 40°C for 30 s)
Net Weight
0.27 kg
IP Rating
IP20, IP40
Operating Time
13 to 98 ms (Coil De-energization and NC Contact Closing), 11 to 95 ms (Coil De-energization and NO Contact Opening), 38 to 90 ms (Coil Energization and NC Contact Opening), 40 to 95 ms (Coil Energization and NO Contact Closing)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Max. Operating Watts
7.5 kW (at 400V), 9 kW (at 415V, 440V, 500V, 690V), 7.5 kW (at 380/400V), 4 kW (at 220/230/240V)
Impulse Withstand Voltage
6 kV
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Horsepower @ Three Phase - 240V AC
5 hp
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 208V AC
5 hp
Horsepower @ Three Phase - 480V AC
10 hp
Conventional Free Air Thermal Current
16/35 A (at 40°C)
Frequency
50/60 Hz
Maximum Voltage Rating
690V

Description

ABB AF16-30-10-13, AF16 3P CONTR, 1NO, 100-250VAC/D is an IEC Magnetic Contactor rated for switching electrical loads within specified parameters. It includes one normally open auxiliary contact and a coil rated for operation within the specified voltage ranges of 100V to 250V AC/DC.

Coil Voltage: 100V-250V AC/DC

  • Auxiliary Contact Form: 1NO
  • Electrical Connection: Screw Terminals
  • Terminal Connection Type: Screw
  • Depth: 77 mm
  • Height: 86 mm
  • Width: 45 mm
  • Net Weight: 0.27 kg
  • Rated for use at voltages up to 690V (as per specifications)
  • Hz: 50/60 Hz
  • Impulse Withstand Voltage: 6 kV
  • Rated Insulation Volts: 600/690V
  • Max Operating Watts: designed for operation within the specified wattage ratings at indicated voltages
  • Thermal Amperage: rated for thermal currents up to these amperages under specified conditions
  • Rated Short-Time Withstand Current: capable of withstanding short-term current surges up to the specified values when operated within environmental and usage guidelines
  • Operating Time: response times are as specified under test conditions; actual performance may vary based on application factors
  • Vibration Resistance: tested vibration resistance levels; actual resistance may vary depending on installation and environment
  • IP Rating: IP20, IP40
  • Standards: IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2
  • Working Height: 3000 m
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.