Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 24V-60V, 3 P, Screw

  • Mfr # AF16-30-10-11

  • Zoro # G900716213


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V-60V
Number of Poles
3
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF16-30-10-11
Zoro #
G900716213
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
24V-60V
Number of Poles
3
Terminal Connection Type
Screw

Description

The ABB - IEC Magnetic Contactor is a specialized device designed for industrial and commercial applications. It operates within a coil voltage range of 24V-60V, making it versatile for various electrical systems. As an IEC Magnetic Contactor, this product features three poles, which allows it to control three different circuits simultaneously. The terminal connection type is screw-based, providing secure and reliable connections.

Key Features:

  • Coil Voltage Range: This contactor is rated for operation within the specified voltage ranges of 24V up to 60V.
  • Three Poles: With its triple pole design, the contactor can manage and control three separate circuits at once.
  • Screw Terminal Connection: This feature uses screws as the primary fastening method, which are designed for creating electrical connections.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.